Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347255

MPN #: 1903-1-102-00

Kendall Howard™ 5" D Flanged Lacing Bar

Product Description
Properly manage and protect your cables with the Kendall Howard 5" D Flanged Lacing Bar. Its size and versatility makes this a true space saving cable manager. Designed to mount above, below, behind, or in front of your network devices, the 5" D Flanged Lacing Bar allows you to do more by using less space. And that's not all. It also provides a much needed stress relief for cable connections. Crowded spaces, unorganized cables, and strained connections are no longer an issue with the Kendall Howard 5" D Flanged Lacing Bar.

Features

  • 5" depth
  • Features 1/2" slots to use with any 1/2" cable ties
  • Uses less than one U space, or none at all if mounted in front of or behind equipment
  • Versatile, horizontal mounting
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth5 in
Height9/16 in
Weight1 lbs

Product Details

TypeCable Management
MaterialSteel
Package Quantity1
DescriptionFlanged Lacing Bar
ColorBlack
Manufacturers Part Number1903-1-102-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited