Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3126952

MPN #: ESDC-7836-1205

Kendall Howard® ESD Cabinet Drawer Divider, 10"W x 5"H, Gray

Product Description
The Kendall Howard® ESD Cabinet Drawer Divider provides a simple way to separate and organize different sized components. Provides a conductive surface when installed in Kendall Howard Drawer Part Number ESDC-7836-1200.

Features:
  • ESD protected
  • Made in the USA
  • Limited Lifetime Warranty
  • Conductive Surface: Safe guards sensitive electronics by routing electrostatic charges from the surface to the ground
  • Easy to Organize: Creates different sized storage options within the drawer


PRICE
$9.60

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth1/2 in
Height5 in
Weight0.4 lbs

Product Details

Country of OriginUSA
FinishRaw
MaterialSteel
ColorGray
Manufacturers Part NumberESDC-7836-1205
BrandKendall Howard

Warranty

WarrantyLifetime Limited