- Fully welded steel frame
- Solid Maple slats
- Clear lacquered wood
- Durable powder coat finish in white; for the sake of the environment
- Rounded wooden slats for comfort
- Non removable steel adjustable glide
- 60" Long
- Welded and Maple Slats are screwed in
- Limited Lifetime Warranty
- Made in Canada
MityBilt 5' Flat Bench without Back, Solid Maple Slats, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$919.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Seat Length | 60 in |
| Seat Width | 18 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | White |
| Color | Tan |
| Material | Steel/Maple |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | MSB60.WHT |
| Mounting Style | Surface |
| Brand | MityBilt |