Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3230551

MPN #: STB48.WHT.AQU

MityBilt Soft Top 48" Locker Room Bench, White Frame, Aqua Seat

Product Description
An increasingly popular piece of furniture in many areas such as, locker rooms, swimming pools, gymnasiums, and changing rooms. If the room has lockers, the chances are it needs locker room benches.

Durable bench with 3" high density foam seat for optimum comfort. Fully Welded steel frame, high resiliency fire retardant vinyl that exceeds 1,500,000 double rubs, sealed seams with heavy duty stitching, durable powder coat finish, non-removable steel adjustable glides. Made in Canada. White frame, Aqua seat, 48" wide.

PRICE
$779.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height21 in
Weight Capacity700 lbs
Weight25 lbs
Base4 Legged

Product Details

Assembly RequiredNo
TypeLocker Room Bench
Frame Color FamilyWhite
ColorBlue
SeriesSoft Top Bench
StyleBench
MaterialVinyl
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberSTB48.WHT.AQU
Back TypeBackless
ShapeRectangular
BrandMityBilt

Warranty

Warranty10 yr