5' To 8' Adjustable Pedestal
5' to 8' pedestal fits all Heavy Duty fans.
Airmaster Fan 5' To 8' Adjustable Heavy Duty Pedestal 21152
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 - 74 in |
| Width | 4 in |
| Height | 60 - 74 in |
Product Details
| Type | Pedestal Post |
| Color | Black |
| Manufacturers Part Number | 21152 |
| For Use With | Airmaster 18" & 20" Pedestal Fans |
| Brand | Airmaster |