Canarm® 8" Downrod For Indoor Fan White
Write a Review
|
Questions & Answers (0)
Product Description
This 8" downrod comes in white color and can used for CP48DW, CP56DW, CP60DW with lead wire and safety cable. This product has a warranty of 1 year.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Type | Down Rod |
| Voltage | 120 V |
| Includes | Downrod |
| Color | White |
| Manufacturers Part Number | DCR0811 |
| For Use With | Canarm Indoor Industrial Ceiling Fans |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |