California Air Tools 5 Gallon Pressure Pot w/HVLP Spray Gun & Hose
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools 365 5 Gal. Pressure Pot Paint Tank with HVLP Spray Gun, Paint Hose and Air Hose features a Teflon coated steel tank for easy clean up, (removable) casters for stability, double output regulator, On/Off ball valve, pressure relief valve and built-in agitator. Large lid gasket and clamps stay attached during lid removal. Maximum pressure is 80 psi and factory set at 60 psi.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 27 in |
| Weight | 50 lbs |
| Tank Size | 5 |
Product Details
| Type | Stationary |
| Color | Gray |
| Max PSI | 60 PSI psi |
| Start Type | Air |
| Includes | HLVP Spray Gun & Hose |
| Material | Steel |
| Description | California Air Tools 5 Gallon Pressure Pot w/HVLP Spray Gun & Hose |
| Manufacturers Part Number | CAT-365 |
| Brand | California Air Tools |
Warranty
| Warranty | 1 Year Limited |