Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Klein Tools

Model # :WBB3791626

MPN #: L1412

Klein Tools® 5-In-1 NM Romex Cable Ripper & Wire Stripper Multi-Tool

Product Description
Klein Tools® 5-in-1 NM Cable Multi-tool is engineered for efficiency, versatility and compact carry. After cutting the wire to length, this convenient tool performs every task to prepare wire for plugs and light switches. Colored bright orange, making them easy to find in a tool box or low light environments.

Features:
  • Cable stripping tool splits and removes outer jacketing on 12/2 and 14/2 Romex®
  • Strips 12 and 14 AWG Solid individual conductors
  • Integrated hole for wire looping when prepping conductors for switches and plugs
  • Twists a wide variety of winged wire nuts
  • Built-in magnet for convenient storage options
  • High-visibility orange body makes it easy to find in low-light environments and on the jobsite
  • Compact and lightweight design is easy to carry around for all day use and to store in tight spaces


PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-11/16 in

Product Details

Wire CutterNo
Spring LoadedNo
Handle Color FamilyOrange
Manufacturers Part NumberL1412
Handle StyleStraight
Handle TypeErgonomic
BrandKlein Tools