Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985492

MPN #: 20050

Jokari® Super 4plus Wire Stripper for 24 - 10AWG Wires

Product Description
Jokari® Super 4plus Wire Stripper for 24 - 10AWG Wires

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The Super 4plus is an ergonomic, automatic wire stripper for cross sections from AWG 24 - 10 (0.2 to 6 mm²). The tool includes a wire cutter for cross sections up to AWG 14 (2.5 mm²), an adjustable length stopper and a plier handle design with lockable grip.

Features:
  • Ergonomic, automatic wire stripper for cross sections from AWG 24 - 10 (0.2 to 6 mm²)
  • Wire cutter for cross sections up to AWG 14 (2.5 mm²)
  • Adjustable length stopper and a plier handle design with lockable grip
  • Spare blades avalible.
  • Original JOKARI quality Product made in Germany
PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length165
Width5.51 in

Product Details

Manufacturers Part Number20050
DescriptionWire Stripper
BrandJokari