- Handles with Bi-Molded Grips
- On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket
- High-leverage joint placement to reduce the cutting force. Joint design ensures a smooth joint action
- Heavy-duty design - high performance tool steel construction adds extra strength
- Comfortable two-component handles which combines durability and a secure non-slip grip
Williams® 6-1/4" Side Cutting Combination Pliers with Bi-Molded Grip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Description | Side Cutting Combination Pliers |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | JHW2628G-6 |
| Handle Style | Ergonomic |
| Handle Type | Non-Slip Grip |
| Brand | Williams |