Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140061

MPN #: 4200101

Gorilla® Epoxy Adhesive, Thick Liquid, 0.85 oz. Capacity, Clear

Product Description
Gorilla® takes epoxy to the Gorilla® tough level. Easy to dispense, and use, Gorilla® Epoxy brings a strong, long-lasting bond for household and automotive repairs, alike. The two-part, gap-filling formula easily bonds steel, aluminum, wood, ceramic, tile and much more.

Features:
  • Dries Clear: Ideal for clean, easy finishing
  • 5 Minute Set: Plenty of repositioning time for the perfect fit.
  • Gap-Filling: Fills voids and bonds uneven and vertical surfaces.
  • Water Resistant: Withstands moderate exposure to water
  • Solvent resistant
  • Easy-to-use syringe: Separate barrels of resin and hardener keep epoxy from hardening, plus syringe dispenses evenly and includes a cap for multiple uses.


PRICE
$9.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8 in
Width3-3/8 in
Height8-11/16 in
Size25ml

Product Details

TypeAdhesive
Package Quantity1
ColorClear
Manufacturers Part Number4200101
For Use WithSteel, aluminum, glass, wood, ceramic, tile and most plastics
BrandGorilla