Durham Mfg.® 5 Pocket Vertical Literature Rack, Tan
|
Questions & Answers (0)
Product Description
Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 5" paper and when displaying standard 8-1/2" x 5" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Ships fully assembled ready for use. 5 Pockets. 9-3/4"W x 4-1/8"D x 20-1/4"H overall. Tan finish.
PRICE
$70.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 4-1/8 in |
| Height | 20-1/4 in |
Product Details
| Material | Steel |
| Number of Compartments | 5 |
| Description | 5 Pocket Vertical Literature Rack |
| Color | Brown |
| Manufacturers Part Number | 403-75 |
| Brand | Durham Mfg. |