The EdgePower® Clamp-On Desktop Charging Unit features an innovative design that easily attaches to most tables and desktops. Once connected, it offers a standard AC outlet, a USB-A charging port, and a USB-C PD charging port. When loaded with a freshly recharged EdgePower® rechargeable battery, you have enough power to charge a typical laptop up to 2 times, a standard Chromebook or tablet up to 4 times, and an average smartphone up to 14 times. The Charging Unit can also charge a laptop and 2 mobile devices simultaneously.
To create a complete system, the Clamp-On Desktop Charging Unit requires a KwikBoost EdgePower® Rechargeable Battery. You also need your choice of a Single Battery Charger, 3-Bay Base Charging Station, or 9-Bay Base Charging Station (sold separately or in bundles).
Features:
- This portable charging station eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
- A single EdgePower® rechargeable power bank can charge a typical laptop up to 2 times, an average smartphone up to 14 times, and a standard Chromebook or tablet up to 4 times
- If desired, this battery-powered charging station can simultaneously charge a laptop and 2 mobile devices
- Since it moves with a desk or tabletop, the EdgePower® portable power station makes reconfiguring a room easier by eliminating the need to unplug devices
- Offers a 100V-120V 100W AC outlet, USB-C PD charging port, and a USB-A charging port with Quick Charge 3.0 technology
- The Clamp-On Desktop Power Hub Unit works with EdgePower® Rechargeable Batteries, which are interchangeable to allow for extended use
- The rechargeable power station clamps onto desks and tabletop surfaces up to 1.5" thick
- Backlit On/Off switch activates and deactivates AC outlet to help conserve batteries
- One-year limited warranty
- Overall Dimensions: 8.3" D x 4.9" W x 5.2" to 6" H (based on desk clamp setting)
- Overall Dimensions (with battery inserted): 10.3" x 4.9" W x 5.2" to 6" H (based on desk clamp setting)
- Desk Clamp Adjustment Range: 0.7" to 1.5"
- AC Outlet: 100V-120V, 60Hz, modified sine wave
- AC Outlet Continuous Output Power: 100W
- AC Outlet Peak Output Power: 120W (10 minutes)
- USB-A Port: 5V/2.4A (12W) - Quick Charge 3.0 Technology
- USB-C PD Port: 5V/2A (10W), 12V/1.5A (18W)
- Controls: Power switch (turns AC outlet on and off)
- Certifications: FCC, ETL
- Device Protection: Temperature protection, short circuit protection, self-balancing algorithm, overcharge protection
- Output Protection: AC/USB outlet protection, power overflow protection, voltage underflow/overflow protection