Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB3139702

MPN #: KBEP007

Luxor KwikBoost EdgePower® Portable Power Station, Constant Use Bundle

Product Description
Free your mobile devices from wall outlets, extension cords, and limitations. The KwikBoost EdgePower® Portable Power Station - Light Use Bundle delivers 100% cord-free power for laptops, tablets, phones, and much more. Building on the success of our patented EdgePower Clamp-On Desktop Charging Station, this laptop power bank trades the clamp for a grab handle to provide on-the-go convenience. Like its predecessor, the portable laptop charger features a standard AC outlet, a USB-A charging port with Quick Charge 3.0 technology, and a USB-C PD charging port. When loaded with a fresh EdgePower rechargeable battery, it can charge a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times. The Light Use Bundle Includes 6 Portable Power Stations, 12 Rechargeable Batteries, and a 9-Bay Battery Charger..

Features:
  • Eliminates extension cords and power strips
  • Charges a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times
  • Can simultaneously charge a laptop and 2 mobile devices
  • Ultra-portable, easy-carry design
  • AC outlet, 100V-120V, 130W
  • USB-C PD charging port
  • USB-A charging port with Quick Charge 3.0 technology
  • EdgePower Rechargeable Batteries are hot-swappable for uninterrupted power (no unplugging of devices necessary)
  • Backlit On/Off switch activates and deactivates AC outlet and USB charging ports to help conserve batteries
  • Power save function automatically shuts unit off after three minutes when no devices are drawing power
  • One-year limited warranty from the date of purchase
  • Device protection: Temperature protection, short circuit protection, self-balancing algorithm, overcharge protection
  • Output protection: AC/USB outlet protection, power overflow protection, voltage underflow/overflow protection


PRICE
$2,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth12-1/4 in
Height13-1/2 in
Weight20.4 lbs

Product Details

Assembly RequiredNo
TypePortable Charger
Input100-240V, 60Hz
ColorBlack
Operating Temperature32° to 113°F, 14° to 131°F
For Use WithLaptop, 2 Mobile Devices
Power Source18650 Li-ion battery (2200mAh at 3.7V)
Includes(6) Portable Power Station units, (12) Batteries, (1) 9-Bay Battery Charger
MaterialPlastic
DescriptionPortable Power Station, Constant Use Bundle
Connector End 1 TypeUSB-C PD Port
Package Quantity19
Manufacturers Part NumberKBEP007
OutputUSB-C PD port: 5V/2A (10W), 12V/1.5A (18W), USB-A A port: 5V/2.4A (12W) BTU
Connector End 2 TypeUSB-A A Port
BrandLuxor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, ETL