Puttycise® TheraPutty® 5-Tool Set, No Bag (Knob, Peg, Key and Cap Turn, L-Bar)
Write a Review
|
Questions & Answers (0)
Product Description
There's a new twist in hand therapy. Puttycise® is great for use with Theraputty® to increase function and versatility. 5 piece tool set includes the cap turn, key turn, knob turn, L-bar, and peg turn. Bag not included. Each tool helps simulate various functions to help with everyday life. Tools require the use of exercise putty, not included in this set.
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Exercise Putty Tool |
| Package Quantity | 1 Set |
| Description | Puttycise® Exercise Putty Tool |
| Color | Black |
| Manufacturers Part Number | 10-2820 |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |