Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3183820

MPN #: 5PSTE

Metro® 5" Total-Guard Swivel Stem Caster For Super Erecta Industrial Wire Shelving Racks

Product Description
Polymer/stainless steel total-guard stem casters are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments.

Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.

Best Uses:
  • Best tread for high humidity controlled environments
  • Excellent corrosion resistance
  • Excellent chemical resistance
  • Best option for aquatic facilities (environments with high salt exposure)
  • Best option for applications requiring low magnetism, such as MRI and RFID
  • Good option for cart wash chamber cleaning processes
Where not to use:
  • Tread not suitable for exposure to acids or petroleum-based chemicals


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height8-11/16 in
Weight Capacity250 lbs
Weight2 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeCaster
ColorGray
Wheel Type1 Swivel
MaterialPolymer/Stainless Steel
DescriptionSwivel Stem Caster
Package Quantity1
Manufacturers Part Number5PSTE
Tire TypeThermoplastic Elastomer
BrandMetro