Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3198033

MPN #: 3485-22

Milwaukee® M12 FUEL™ 1/4" Right Angle Die Grinder Kit

Product Description
Our M12 FUEL™ 1/4" Right Angle Die Grinder the latest cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 50% more power than pneumatic competition and features our POWERSTATE™ Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and accessibility to help fit in tight places without giving up on performance.

The M12™ Right Angle Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed trigger, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL™ 1/4" Right Angle Die Grinder takes productivity and accessibility to the next level.

Includes:
  • (1) M12 FUEL™ 1/4" Right Angle Die Grinder(3485-20)
  • (1) M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack(48-11-2425)
  • (1) M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack(48-11-2450)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) Wrench
  • (1) Carrying Case

PRICE
$459.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8
Weight1 lbs
Arbor Size.25 in
Size1/4 in

Product Details

Battery TypeLithium-Ion
TypeCordless
Variable SpeedYes
ColorRed
Switch TypePaddle
Handle TypeStraight
Number of Batteries2
Voltage12 V
Description1/4" Right Angle Die Grinder Kit
Manufacturers Part Number3485-22
BrandMilwaukee