- Elbow connectors create an easier more efficient way to connect the hose in hard-to-reach places
- Screw-on hose connectors allow you to connect the hose quick and easy
- T-connectors allow you to fit more than one machine or hose to the dust collector
Delta 50-482 4" - 2-1/4" Adapter For 50-765 Dust Collector
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.75
39
39
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| 2 Hose Connection Diameter | 2-1/4 in |
| 1-Hose Connection Diameter | 4 in |
Product Details
| Type | Dust Collector Adapter |
| Material | Plastic |
| Manufacturers Part Number | 50-482 |
| For Use With | 50-765 |
| Brand | Delta |