JET JT9-709564 Model CB-1100 Replacement Collection Bag For DC-1100 Dust Collector
Write a Review
Questions & Answers (0)
This Replacement Collection bag is designed for use with the JET® DC-1100 Dust Collector.
Specifications
Product Details
| Manufacturers Part Number | JT9-709564 |
| Type | Dust Collection Bags |
| For Use With | DC-1100 |
| Brand | JET |
Related Products
For Use With: Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System PM1300 (1791086) Dust Collector-Canister Filter System Only PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector PM1900 (1791086) Canister Filter System Only PM1300TX (BK) Dust Collector PM1300TX-BK (1791078K ) Dust Collector 1.75HP 30-Micron Bag Filter Kit PM1300TX-CK (1791079K) Dust Collector 1.75HP 2-Micron Bag ...
KUFO SECO DUST COLLECTORS Dust Collector with 5HP Motor Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220V motor. Includes 25-micron filter bags. Collector with 5 HP Motor provides up to 3,990 CFM using a 14" diameter impeller. Offers 20.9 Cubic Foot ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
This is a genuine manufacturer-sourced component which is specially designed for use with Jet and Powermatic dust collection systems. It is an identical replacement for a missing or a faulty snap ring that was included with a new unit. The ring helps to secure a dust bag, please make sure to check the appropriate diagrams and the owners manual for the correct location and application of this hardware. Keep in mind this high-quality item is made of durable material and is sold individually. For Use With: Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System ...
The JET DC-1200VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates premature filter clogging for sustained performance Single-stage ...