EDIC Complete Carpet Kit
Write a Review
|
Questions & Answers (0)
Product Description
Everything you need to turn your CR2 into a high performance Carpet Extractor. Glidemaster Double Bend, Dual Jet Stainless Steel Carpet Wand, 2000 Watt External Heater, Circuit Sensor, Wand Glide, and Mesh Bag. For use with CR2 Touch-Free Restroom Cleaning System.
PRICE
$1,465.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 61 in |
| Weight | 25 lbs |
Product Details
| Type | Capet Care Kit |
| Wattage | 2000 W |
| Voltage | 120 V |
| Color | Silver |
| Manufacturers Part Number | 705HR-GK |
| Amperage | 16 A |
| For Use With | CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |
Warranty
| Warranty | 5 Year Parts/Labor, Lifetime Body, 2 Year Wand, 30 Day Hose |