EDIC Gulper Hand Tool - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Gulper Hand Tool for use with CR2 Touch-Free Restroom Cleaning System.
PRICE
$45.00 Sold in packages of 2 / $22.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 25 lbs |
Product Details
| Type | Gulper Hand Tool |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | K13686 |
| For Use With | CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |