EDIC Automotive Detailing and Upholstery Cleaning Tool W/ See-Through Window - 321ACH
Write a Review
|
Questions & Answers (0)
Product Description
The automotive detailing tool is cast aluminum with a black powder coat finish and an enclosed spray chamber. It is the ideal hand tool for cleaning carpet and upholstery in autos and other transportation vehicles. A round glass window gives you the ability to monitor your progress as you lift off stains and debris. Recirculating notches decrease water build-up in spray chamber for faster drying time. This tool fits the standard 1.5" diameter vacuum hose and the high pressure solution hose has an 8" pigtail. This tool has a 300 PSI rating.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/2 in |
| Weight | 15 lbs |
| Diameter | 1-1/2 in |
| Cleaning Width | 4 in |
Product Details
| Material | Aluminum |
| Description | Automotive Detailing & Upholstery Cleaning Tool W/ See-Through Window |
| Color | Black |
| Manufacturers Part Number | 321ACH |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |