J&D 50" Galvanized Wall Master Exhaust Fan, Belt Drive, 1hp , Cast Aluminum Blades
Write a Review
|
Questions & Answers (0)
Product Description
WALL MASTER GALVANIZED EXHAUST FANS
J&D 50" Diameter Fan - 1-Speed, Single Phase Belt Drive Motor - Cast Aluminum Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 cast aluminum blades are balanced for smooth operation. Cast aluminum blades offer low noise operation and withstand bird impact. Exhaust Fan includes a spring loaded belt tensioner, and pre-lubricated, sealed bearings that are rubber mounted to reduce blade fatigue. Exhaust fans include provisions for hardwire installation. Field convertible 115/230V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
J&D 50" Diameter Fan - 1-Speed, Single Phase Belt Drive Motor - Cast Aluminum Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 cast aluminum blades are balanced for smooth operation. Cast aluminum blades offer low noise operation and withstand bird impact. Exhaust Fan includes a spring loaded belt tensioner, and pre-lubricated, sealed bearings that are rubber mounted to reduce blade fatigue. Exhaust fans include provisions for hardwire installation. Field convertible 115/230V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$1,749.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Height | 55 in |
| Fan Diameter | 50 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Wattage | 19 W |
| Material | Galvanized Steel |
| Phase | 1 |
| Blade Type | Cast Aluminum |
| Manufacturers Part Number | VF50GGCA |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 575 rpm |
| CFM | 20900 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| Amperage | 9.0 / 4.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Description | Wall Master Exhaust Fan |
Warranty
| Warranty | 2 (lifetime warranty on blade) |
Compliance & Certifications
| Certifications | UL and ULC Listed |