Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659517

MPN #: BTA30T10100

Canarm 30" Single Phase Belt Drive Tube Axial Duct Fan BTA30T10100 1HP, 10800 CFM

Product Description
Canarm 30" Single Phase Belt Drive Tube Axial Duct Fan BTA30T10100 1HP, 10800 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The BTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. BTA models are ideally suited for applications involving clean, dry air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
PRICE
$2,649.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth21 in
Height33-3/8 in
Fan Diameter30 in

Product Details

TypeDry Environment
CFM10800 CFM
Horsepower1 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High965 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High10,800 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description30" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberBTA30T10100
Sound Level58
BrandCanarm

Warranty

Warranty1 yr