4 Pack Pressure Washer Nozzles For 5 To 6.5 Hp Washers
Write a Review
|
Questions & Answers (0)
Product Description
NOZZLE 4 PACK - #030
0°, 15°, 40° and Soaper. For use with 5 - 6.5 HP models.
0°, 15°, 40° and Soaper. For use with 5 - 6.5 HP models.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Orifice Size | 3.0 in |
| Connection Size | 1/4 in |
Product Details
| Style | Fixed |
| Type | Nozzle |
| Nozzle Degrees | 0,15,40,soap ° |
| Manufacturers Part Number | 85.210.030BEP |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 4 |
| Brand | BE Pressure |