Simpson Replacement Spray Nozzles, Rated up to 4500 PSI; Orifice size 4.0
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers Universal Replacement Nozzles 80145, which are rated up to 3600 PSI and have an orifice size of 3.0. This universal replacement nozzle kit includes five nozzles: 0-degrees (red) for tough cleaning jobs; 15-degrees (yellow) for heavy-duty cleaning and stripping; 25-degrees (green) for general tasks; 40-degrees (white) for softer surfaces; Soap (black) allows you to combine water with cleaning detergent for your task, if applicable. All five nozzles have 1/4" quick connect fittings and are hot and cold water compatible. Made for reliability and durability, the universal replacement nozzle kit is the perfect addition to your toolbox.
PRICE
$21.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 1 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
Product Details
| Color | Black |
| Series | Spray Nozzle |
| Max PSI | 4500 psi |
| Material | Stainess Steel/Plastic |
| Manufacturers Part Number | 80146 |
| Inlet | 1/4" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 4500 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |