BE 16" Water Broom W/ 4 Nozzles for Pressure Washer
|
Questions & Answers (0)
Product Description
This water broom is used for cleaning vast surfaces quickly. It comes in a clamshell packaging ready for display. It supports pressure up to 400 PSI and flow of 4.0 GPM.
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 16 in |
| Weight | 3 lbs |
| Cleaning Path | 16 in |
| Connection Size | 1/4 in |
Product Details
| Type | Water Broom |
| Max Temperature | 180°F °F |
| Max PSI | 4000 psi |
| Arms/Handles Included | No |
| Max Gallons per Minute | 4.0 gal/min |
| Material | Aluminum |
| Casters Included | Yes |
| Connection Style | 1/4" Quick Connect |
| Manufacturers Part Number | 85400061H |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 4 |
| Brand | BE Pressure |