Perfect Products Replacement Supply Cord, 50'L, Plastic, Gray
Write a Review
|
Questions & Answers (0)
Product Description
50' Replacement Supply Cord. For use with: P100m, P101, P102, P103, P104, P105, P106, P107 and P108
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 2 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Type | Supply Cord |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Perfect Products Replacement Supply Cord, 50'L, Plastic, Gray |
| Color | Gray |
| Manufacturers Part Number | CD40295R99 |
| For Use With | Perfect |
| Brand | Perfect Products |