50" Soft Polyethylene Bollard Cover - Yellow Cover/Red Tapes
|
Questions & Answers (0)
Product Description
SOFT POLYETHYLENE POST COVER
50"H Cover
Soft bollard cover easily straps over existing posts & bollards to provide increased protection and improved facility appearance. Made of 10 oz. polyethylene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Fits up to a 7"W pipe. Inside dimension is 7.3". 1 Year Limited Warranty.
50"H Cover
Soft bollard cover easily straps over existing posts & bollards to provide increased protection and improved facility appearance. Made of 10 oz. polyethylene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Fits up to a 7"W pipe. Inside dimension is 7.3". 1 Year Limited Warranty.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 50 in |
| Inside Diameter | 7 in |
| Tape Width | 2 in |
| Thickness | 1/2 in |
| Diameter | 7-5/16 in |
Product Details
| Assembly Required | No |
| Type | Soft Bollard Cover |
| Tape Color Family | Red |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BP-50-YR |
| Fits | 7" Post |
| Shape | Round |
| Brand | Innoplast |
Warranty
| Warranty | 1 yr |