Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276351

MPN #: BP880

Buyers Products 50 Ton Heavy-Duty Swivel Type Pintle Hook - BP880

Product Description
The 50 Ton Heavy Duty Swivel Type Pintle Hook from Buyers Products features swivel action to reduce stress on towing mechanisms and allow for off-road and uneven terrain towing. The swivel action allows for travel over curbs and rough or broken terrain. The pintle hook meets military specs and is ideal for heavy duty construction and utility equipment, military equipment, and highway construction towing purposes, with towing loads up to 100,000 lb. For off-road use, the load should be reduced by 25%.

Features
  • Allows towing heavy equipment over uneven terrain.
  • Meets military towing specs.
  • Easy access to grease fitting.
  • Strong forged steel construction.


PRICE
$559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth6-5/6 in
Height9 in
Weight61.5 lbs
Size50 Ton
Fastener Size7/8 in

Product Details

Mounting Pattern Vertical4-1/2"
TypePintle Hook
ColorBlack
Hole Spacing Vertical4-1/2"
For Use WithHeavy Duty Towing Over Uneven Terrain
ID Eye3"
StyleHeavy-Duty Swivel
M.G.T.W.100,000 Lbs
Hole Spacing Horizontal4-1/2"
FinishPowder Coat
MaterialForged Steel
Description50 Ton Heavy-Duty Swivel Type Pintle Hook
Mounting Pattern Horizontal4-1/2"
Manufacturers Part NumberBP880
M.V.I.20,000 Lbs
BrandBuyers Products