Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276269

MPN #: B2800AC

Buyers Products Drop-Forged Towing Hooks w/ Chrome Plated Finish, 2 Pack - B2800AC

Product Description
Drop-Forged Towing Hook Pairs from Buyers Products are installed on a bus or truck to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. They are rated for a working load limit of 13,500 lb. The hooks come in pairs of right- and left-hand patterns with a chrome plated finish.

Features
  • Rugged drop-forged construction built for loads up to 13,500 lb.
  • Sold as a pair of right hand and left hand patterns
  • Zinc Plated Finish
  • Vertical Hole Spacing: 4-1/4"


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth8-1/2 in
Height5-1/4 in
Weight Capacity13,500 W.L.L. lbs
Weight9 lbs
Fastener Size3/4 / 5/8 in

Product Details

Mounting Pattern Vertical4-1/4"
TypeRugged
ColorSilver
Hole Spacing Vertical4-1/4"
For Use WithRecovery Towing
StylePair
FinishChrome
MaterialForged Steel
DescriptionDrop Forged Towing Hooks
Manufacturers Part NumberB2800AC
BrandBuyers Products