Omega 50 Ton Side Pump Bottle Jack - 10500
Write a Review
|
Questions & Answers (0)
Product Description
Easiest accessible pumping system eliminates off-center pumping force for the most efficient operation. Extra large base provides added stability and strength. Serrated heat-treated saddle provides generous lifting area and secure grip. Heat-treated extension screw allows low pick-up height adjustment and maximum lift height. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Wide, rugged base provides stability and strength. Critical stress points are reinforced in all models for added durability and dependability. One year limited manufacturers warranty.
PRICE
$2,419.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 11 in |
| Weight | 107 lbs |
| Low Height | 9-1/2 in |
| Max Height | 14 in |
Product Details
| Capacity | 50 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 10500 |
| Brand | Omega |