Triton Products 50"W Mobile Pegboard Unit with 4 Black ABS Matte Finish DuraBoard Pegboards
Write a Review
|
Questions & Answers (0)
Product Description
50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black Polyethylene Matte Finish DuraBoard Pegboards. XtraWall Mobile heavy-duty double-sided pegboard panel systems with steel frames are designed to hold and transport a large amount of tools and parts while using a fraction of space normally required. Utilize Mobile Stand-Alone Pegboard Units wherever the organization of tools is necessary, whether it is in a garage, work area, or shop. These turnkey systems offer dense tool storage by expanding the available storage area. The Mobile Stand-Alone Pegboard Unit with 4 Black Polyethylene matte DuraBoard Pegboards will provide a reliable storage solution. Polyethylene matte finish DuraBoards are durable, weather and impact resistant. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. The Mobile Unit can be built at 3 different heights for versatility. Pull handle and casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces.
PRICE
$875.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50-1/2 in |
| Depth | 36-3/8 in |
| Height | 80 in |
| Weight | 85 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Pegboard System |
| Color | Black |
| Includes | Pegboards/Frame/Hardware |
| Material | Steel/ABS |
| Description | Mobile Pegboard Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | F1-DBK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |