Little Giant Mobile Pegboard A-Frame AFPB1S2448-TL60 - 60" Tall, 1 Sided
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently organize, store and transport your tools with this Little Giant lean tool cart. 60" tall x 48" wide 16 gauge pegboard panels provide ample storage for all of your tools and feature holes on 1" centers and accept most common light and heavy-duty hooks. 5" non-marking polyurethane wheels with 2 rigid and 2 swivel casters with total lock brakes to keep the unit stationary. 68" Overall height. Available as a single or double-sided unit. (Pegs and bins not included)
PRICE
$1,069.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 1200 lbs |
| Weight | 107 lbs |
| Wheel Diameter | 5" |
Product Details
| Assembly Required | No |
| Wheel Material | Non-Marking Polyurethane |
| Type | 1 Sided |
| Color | Gray |
| Panel Type | Pegboard |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AFPB1S2448-TL60 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |