Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sparco $500 Currency Band, SPRBS500WK, Red, 1000/Box
Bill straps come color-coded to conform to ABA standards. Quick-stick type ensures secure adhesion.
Bill straps come color-coded to conform to ABA standards. Quick-stick type ensures secure adhesion.
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Currency Bands & Wrappers |
| Capacity | $500 Dollars |
| Material | Kraft Paper |
| Denomination | $5 Bills |
| Package Quantity | 1000 |
| Description | $500 Currency Band |
| Color | Red |
| Manufacturers Part Number | BS500WK |
| Brand | Sparco |
Compliance & Certifications
| Certifications | Color-coded to meet ABA Standards |