Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cassida Corporation

Model # :WBB1476805

MPN #: C100

Cassida Coin Counter/Sorter C100

Product Description
A Convenient and Affordable Coin Handling Assistant

Counting and sorting coins is fast and easy with the Cassida C100 coin counter/sorter. Easy to use, it fits in with any business environment.

Easy to operate

Just fill the 1500-coin hopper (dimes) and let the machine sort and count for you while you concentrate on more important tasks. Come back to find all your coins accurately counted and separated into individual bins with a detailed report including the total counted value and the subtotal value of coins counted for each denomination.

Batching and adding

Any batch quantity from 1 to 500 can be individually set for each denomination. The Cassida C100 stops and alerts you when any denomination completes the preset batch. The denomination and the amount of coins counted will be displayed on the screen. Total counted value is automatically displayed on the screen as the machine counts, allowing you to stop the machine should you need a specific total value.

Ergonomic interface

The C100 interface contains a clear, easy-to-read, multi-functional 7-digit LED display with large buttons that make any coin processing task simple and comfortable.



PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height16 in
Weight12 lbs

Product Details

TypeCoin Sorter
ColorBlack
Motor TypeDC
Power Source110
Voltage110 V
Display TypeLED
DescriptionCoin Counter / Sorter
Package Quantity1
Manufacturers Part NumberC100
Batching Range0-999
Hopper Capacity1,500
BrandCassida Corporation
Speed250 Coins / Min rpm

Warranty

Warranty1 yr