Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530057

MPN #: 7000049238

3M™ 4016 Multipurpose Mounting Tape 3/4" x 15 Yds. 62 Mil Off White - Pkg Qty 12

Product Description
3M™ 4016 Multipurpose Mounting Tape 3/4" x 15 Yds. 62 Mil Off White - 12 Rolls/Case

3M™ Double Coated Urethane Foam Tape 4016 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners. This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220° F (104° C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.

Details:
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration

Recommended Applications:
  • General interior and exterior mounting applications where the tape will be protected from the environment
  • Mount interior signs and nameplates
  • Mounting dispensers and air fresheners
  • Bond acoustic panels to walls
  • Attach wire clips to wall surfaces
  • Mount corner protectors


PRICE
$611.40  Sold in packages of 12 / $50.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
611.40
Buy 3 pkgs - 10 pkgs
587.40Save $24.00 (4%)
Buy 11+ pkgs
575.40Save $36.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 yd
Width3/4 in
Thickness62 mil
Tensile Strength140 lb/in
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialUrethane Foam, Kraft Paper Liner
Package Quantity12
ColorOff White
Manufacturers Part Number7000049238
Tape DutyLight to Medium
Brand3M