Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OZ Lifting Products

Model # :WBB3205222

MPN #: OZXR500DAV-ACW

OZ Lifting Products 500 lb. Extended Reach Davit Crane with AC Electric Winch

Product Description
For enhanced lifting convenience, the XR Series Davit Crane is equipped with a 115V AC electric winch. This configuration maintains the crane's 500 lb. capacity and integrates electric winching power for smoother operation and consistent performance, suitable for various lifting tasks. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 5 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight81 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR500DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr