Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789563

MPN #: PWRINV500036W

AIMS Power 5000 Watt 36 Volt Power Inverter, PWRINV500036W

Product Description
Modeled off the top-selling AIMS 5000 Watt Modified Sine Power Inverter, this 36 volt DC inverter shares a lot of the same features for our customers with 36Vdc battery banks. A voltmeter and amp gauge on the front of the unit will read out valuable information on battery charge and load consumption. The inverter also features a direct connect terminal block for devices that require over 1500 watts. The terminal block will allow you to hardwire to utilize the full 5000 watt capacity of the inverter.

Features:
  • 5000 Watt max continuous power
  • 36 Volt Power Inverter
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • AC Direct Connect Terminal
  • Over Temperature LED indicator
  • Over Load LED indicator
  • Quadruple ac receptacle that can be used with any separate splitter to provide even more outlets
  • On/off switch
  • Over Temperature protection
  • Over Load protection Single cooling fan operation thermally controlled Internally fuse protected ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 5000 Watts
  • Surge power capability (peak power): 10,000 Watts
  • dc input / operating voltage: 30 to 48 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 31 +/- 0.5 Volts
  • Battery low voltage shutdown: 28 +/- 0.5 Volts
  • No load current: < 0.9 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: quadruple Type 2 -3 prong
  • High input voltage protection: 48 volts
  • Low input voltage shutdown: 28 volts
  • Internal fuse protection
  • Product size (L x W x H): 17"X 7.75"X 6"
  • Weight: unit 18 lbs boxed 20 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width7-3/4 in
Height6 in
Weight18 lbs

Product Details

No Load Current<0.9 Amps A
Continuous Output Power5000 W
Manufacturers Part NumberPWRINV500036W
Output Voltage120 VAC V
Outlet Socket Type4 Outlets, UL rated 1500W Max Each. Includes Term. Block Option for Full 5000W
DC Input Voltage36 VDC
BrandAIMS Power
Internal Fuse ProtectionYes