Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DuroMax

Model # :WBB3179730

MPN #: XP5050GC

DuroMax 50' Heavy Duty Generator Power Cord, 50A, 6GA, 240V

Product Description
The DuroMax XP5050GC is our robust 50-amp 50 ft 6-gauge heavy duty 14-50 generator power cord for home backup. This generator power cord features a 100% copper wire for better power quality, an STW jacket rating for durability, grounded plugs for safe operation, reinforced blades minimize bending of prongs, and standard CS6364 to hook directly to most 50 amp transfer switch types.

Features:
  • Power Your Whole Home : This 50 Amp Generator Cord is perfect for home power backup and is outdoor rated for safe use
  • Ideal for Home Power Backup : Plug your generator directly to your home transfer switch via a 50A CS6364 Inlet (not included). Fits all generators with a 240V 50A (14-50) output
What's in the Box :
  • DuroMax XP5050GC and Owner's Manual


PRICE
$449.99

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 in
Width2 in
Height2 in

Product Details

TypePower Cord
Voltage240 V
DescriptionHeavy Duty Generator Power Cord For Home Power Backup
WheelsNo Wheels
Manufacturers Part NumberXP5050GC
Rated Watts12500 W
BrandDuroMax