Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503098

MPN #: DCT5000

Adam Equipment Dune DCT5000 Compact Digital Balance 5000g x 2g 5-11/16" x 5-11/16" Platform

Product Description
Compact and easy to use, the Dune offers basic weighing at an unbeatable value

Dune has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, Dune delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; on/off, unit, and tare, the positive push button feel provides trouble free operation, and weighing units can be easily changed between grams, ounces and pounds. Use either the included AC adapter or 6 x AA batteries. An auto-off function saves battery life and helps reduce power consumption.

Features:

  • Battery and AC operation (AC adapter included)
  • Low battery indicator
  • Auto-power off
  • Overload indicator
  • Durable construction


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width5-13/16 in
Height1-5/8 in
Weight Capacity5000 g
Weight2 lbs
Readability2 g
Pan/Platform Size5-11/16" x 5-11/16"
Unit of Measurementg, oz, lb

Product Details

TypeCompact Portable Balance
DisplayLCD
Platform MaterialABS Plastic
ColorBlue
Power SupplyBattery/AC
SeriesDune®
CalibrationAutomatic External
Voltage12 V
MaterialPlastic
Manufacturers Part NumberDCT5000
Stabilization Time2 Seconds
Housing MaterialABS Plastic
BrandAdam Equipment

Warranty

Warranty1 yr