Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Torbal

Model # :WBB1775021

MPN #: AD1200

Torbal AD1200 Digital Balance 1200g x 0.01g 5-7/8" Diameter Platform

Product Description
Precision Balance with 1200g capacity and a resolution of 10mg, rugged die-cast metal housing and highest quality electromagnetic load-cell. Loaded with 7 weighing functions all essential units of measure, equipped with an RS232 and USB interface.

Features:

  • Large LCD Display
  • RS232 Interface Port
  • Accurate and easy leveling system
  • Robust die-cast metal housing
  • Used Capacity indicator
  • Sealed front panel
  • Draft ring
  • GLP and Data Printing
PRICE
$865.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Width10-11/16 in
Height3-5/8 in
Weight Capacity1200 g
Weight14 lbs
Platform Diameter5-7/8 in
Readability0.01 g
Pan/Platform Size5-7/8" Diameter
Linearity+/-0.02 g

Product Details

TypePrecision Balance
DisplayLCD
ColorWhite
Power Supply500mA Power Adapter
SeriesAD
Operating Temperature15° - 30° C / 59° - 95° F
MaterialDie-Cast Aluminum
Draftshield IncludedNo
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part NumberAD1200
Stabilization Time3 Seconds
Legal for TradeNo
BrandTorbal

Warranty

Warranty3 yr