Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913492

MPN #: 5001

OLFA® 180 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow

Product Description
OLFA® 5001 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow

This 9mm snap blade has 13 cutting edges that give you fast and economical cutting power. The knife is designed to cut through packaging, shrink wrap, vinyl, window film, wallpaper, caulking, foam board and other materials. Applications include paint, window film and packaging. Cuts tape, shrink wrap, wallpaper, film, cardboard, caulking and more.

Features:
  • Slide mechanism
  • Metal body
  • No tool blade change
  • Pocket Clip and blade snapper
  • Preloaded with an AB silver snap-off blade
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$4.13

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.63 in
Blade Width9mm in

Product Details

Handle MaterialMetal
TypeSnap-Off Utility
Grip StyleTextured Plastic
ColorBlack
Handle TypeSteel
MaterialSteel
DescriptionKnife
Package Quantity1
Blade TypeSnap-Off
Handle Color FamilyBlack
Manufacturers Part Number5001
Number of Points13
BrandOLFA