Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913475

MPN #: 9148

OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack)

Product Description
OLFA® 9148 9mm Black Ultra-Sharp Snap-Off Blades - Pkg Qty 10

With this OLFA® UltraSharp blade, you'll be surprised at the difference 25% can make. Less resistance means quicker and more precise cuts. The blades are designed to cut through packaging, shrink wrap, vinyl, window film, wallpaper, caulking, foam board and other materials.

Features:
  • 13-segment, 9mm snap-off blade
  • Fits OLFA PRO 9mm utility knives
  • Made from high-quality carbon tool steel
  • Ultra-sharp black blade has a 25% sharper edge for less cutting resistance
  • Exact 59-degree edge optimizes cutting power and minimizes blade breakage
  • Package Quantity: 10
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$8.40

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Width9MM

Product Details

Blade ShapeParallelogram
TypeUtility Knife Blade
MaterialCarbon Steel
Package Quantity10
Blade TypeSnap-Off
Manufacturers Part Number9148
Cutting Edge1
For Use WithGeneral Purpose
Number of Points13
BrandOLFA