OLFA® SK-16 Quick Change Concealed Blade Safety Knife, Yellow/Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® SK-16 Quick-Change Concealed Blade Safety Knife for a wide range of cutting needs. The simple blade replacement head makes this durable cutter easy to use while reducing waste. This knife encases the razor-sharp stainless-steel blade in a wide protected cutting channel. The channel ensures only the blade meets cutting materials, reducing cuts while protecting the materials inside the carton. The quality stainless-steel blade has been proven to last over 7x longer than the leading competitor. Plastic guard tips direct the cut and can pierce materials as needed. The large fiberglass-reinforced frame curves to fit your hand for a reliable hold. The metal tape splitter end prolongs blade life. The symmetrical design allows for both right and left handed use.
Cutting tough materials has never been easier thanks to the OLFA® SK-16 Quick-Change Concealed Blade Safety Knife. The touch-safe blade requires no activation - simply pull through materials to start cutting.
With its quick-change blade release system, blade changes are simple and efficient. Pull back on the red button to release and remove the used blade. Insert the new blade and click it into place. The replaceable blade head reduces waste compared to disposable models.
Designed for lasting comfort. The durable fiberglass-reinforced handle withstands drops and tough work environments. The curved ergonomic handle reduces wrist fatigue for prolonged use. Use this to reduce blade wear for longer blade life.
Cutting tough materials has never been easier thanks to the OLFA® SK-16 Quick-Change Concealed Blade Safety Knife. The touch-safe blade requires no activation - simply pull through materials to start cutting.
With its quick-change blade release system, blade changes are simple and efficient. Pull back on the red button to release and remove the used blade. Insert the new blade and click it into place. The replaceable blade head reduces waste compared to disposable models.
Designed for lasting comfort. The durable fiberglass-reinforced handle withstands drops and tough work environments. The curved ergonomic handle reduces wrist fatigue for prolonged use. Use this to reduce blade wear for longer blade life.
PRICE
$88.50 Sold in packages of 6 / $14.75 ea
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
| Blade Width | 1-3/4 in |
Product Details
| Handle Material | Fiberglass |
| Type | Safety Knife |
| Grip Style | Curved Grip |
| Color | Multi-colored |
| Handle Type | Straight |
| Style | Safety |
| Description | Concealed Blade Safety Knife |
| Package Quantity | 6 |
| Features | Quick Change Concealed Blade |
| Blade Type | Safety |
| Manufacturers Part Number | 1140922 |
| Brand | OLFA |