Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913479

MPN #: 5009

OLFA® LB-10B 18MM Heavy-Duty Silver Snap-Off Blade (10 Pack)

Product Description
OLFA® 5009 18mm Silver Snap-Off Blade - Pkg Qty 10

If it's precision you want, choose these OLFA® snap-off blades. They are extremely sharp to begin with, and you can snap off a dulled edge to maintain cutting precision. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials.

Features:
  • 8-segment 18mm snap-off blade
  • Made from high-quality carbon tool steel
  • Double-honed blade provides superior initial sharpness and edge retention
  • Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage
  • Package Quantity: 10
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$11.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Thickness0.03"
Blade Width11/16

Product Details

Blade ShapeParallelogram
MaterialCarbon Steel
Package Quantity10
Blade TypeSnap-Off
Manufacturers Part Number5009
Cutting Edge1
For Use WithGeneral Purpose
Number of Points8
BrandOLFA