Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OLFA

Model # :WBB2177257

MPN #: 1096854

OLFA® SK-10 Concealed Blade Safety Knife

Product Description
OLFA® 1096854 - Concealed Blade Safety Knife (SK-10)

The blade in this OLFA® knife is concealed, giving you continual blade exposure as well as enhanced safety. The knife also features a cutting channel that holds the material in place and builds force for greater cutting ease. Use this knife to cut light to heavy-duty materials such as cardboard, packaging, film, trimmings, shrink wrap and strapping. (SK-10, #1096854)

Good for: Use in commercial, industrial, retail and distribution facilities. Cuts corrugated and packaging materials, shrink wrap, plastic, film, strapping and more.

PRICE
$16.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.63 in

Product Details

TypeSafety Utility
Grip StyleTextured Plastic
ColorYellow
Handle TypePlastic
MaterialPolyamide 6 Plastic Compound
Package Quantity1
DescriptionKnife
FeaturesConcealed Blade
Handle Color FamilyYellow
Blade TypeSafety
Manufacturers Part Number1096854
BrandOLFA