Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
As a first line of indoor air quality defense, the air filter is indispensable. Whether it is a 99 cent disposable or very expensive and pleated, PuraClean® Filter Spray will turn it into an ultra efficient electrostatic version of itself. Ozone safe PuraClean is quick and easy to spray-on without causing your filter to restrict air flow. Filters treated with PuraClean® do a much better job of removing dust, debris, dander, mold spores and other airborne contaminants from the air in your home with an increase in filtration efficiency by up to 250%.
PROMOTIONAL PRICE
$16.60was $20.75
Save $4.15 (20%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | Air Filter Cleaner |
| Capacity | 16OZ |
| Package Quantity | 1 |
| Description | Filter Spray 16 Oz Bottle |
| Manufacturers Part Number | QT2700 |
| Brand | Qwik Products |