Qorpak® 500ml Natural HDPE Wide Mouth Round Bottle with 53-400 White PP Cap, 180/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Natural High-Density Polyethylene (HDPE) Wide Mouth Round Bottles are translucent, provide an excellent moisture barrier, and are impact resistant. Package Quantity of 180.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 14-13/16 in |
| Height | 24 in |
| Weight | 17.8 |
| Size | 71 x 152mm |
Product Details
| Neck Finish | 53-400 |
| Color | White |
| Cap Material | PP |
| Capacity | 500 |
| Material | HDPE |
| Description | Wide Mouth Round Bottle |
| Package Quantity | 180 |
| Manufacturers Part Number | PLC-03600 |
| Cap Color Family | White |
| Brand | Qorpak |