Qorpak® 64oz Natural HDPE Wide Mouth Round Bottle 100-400 Neck Finish, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Natural High-Density Polyethylene (HDPE) Wide Mouth Round Bottles are translucent, provide an excellent moisture barrier, and are impact resistant. Package Quantity of 50.
PRICE
$209.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 21 in |
| Height | 24-1/4 in |
| Weight | 13 |
| Size | 124 x 217mm |
Product Details
| Neck Finish | 100-400 |
| Color | White |
| Capacity | 1920 |
| Material | HDPE |
| Package Quantity | 50 |
| Description | Wide Mouth Round Bottle |
| Manufacturers Part Number | PLA-03311 |
| Brand | Qorpak |